Apply to be a TradeMaster!
Main product image of ARMflo E7 Less Volute Bronze Circulator, 7-10 GPM Flow
Magnifying glass
Hover image to zoom

ARMflo E7 Less Volute Bronze Circulator, 7-10 GPM Flow

SKU:
182202-001
Rating:
(0)
Q&A:
(0)
ARMflo E7 Less Volute Bronze Circulator, 7-10 GPM Flow
Magnifying glass
Hover image to zoom
$773.82 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/6 HP
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

E.2 Series circulators are designed for use in a wide range of hydronic applications, including:
  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

Specs

Horse Power:

1/6

Voltage:

120v

Max Pressure (PSI):

150

Material:

Bronze

Max Flow (GPM):

10

Type:

Pump

Phase:

1

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy