Apply to be a TradeMaster!
Main product image of ARMflo E8.2 E2 Series Cast Iron Circulator, Single-Phase, 0-38 GPM
Magnifying glass
Hover image to zoom

ARMflo E8.2 E2 Series Cast Iron Circulator, Single-Phase, 0-38 GPM

SKU:
182202-645
Rating:
(0)
Q&A:
(0)
ARMflo E8.2 E2 Series Cast Iron Circulator, Single-Phase, 0-38 GPM
Magnifying glass
Hover image to zoom
$1,042.45 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
38 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
E.2 Series circulators are designed for use in a wide range of hydronic applications. The circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. Product Features
  • Larger, stainless steel shaft
  • New sealed, permanently lubricated bearings
  • Bellows-style mechanical seal with silicon carbide wear surfaces
  • New water slinger to protect motor against water intrusion

Specs

–
Flow Rate (GPM):

0-38

Max Flow (GPM):

38

Horse Power:

1/6

Max Head (Ft):

20

Voltage:

115V

Hertz:

60

Material:

Cast Iron

Max Fluid Temp:

230°F

Connection Type:

Flanged x Flanged

Type:

Pump

Max Pressure (PSI):

150

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy