Apply to be a TradeMaster!
Main product image of ARMflo E33.2 Cast Iron Circulator Pump (240V)
Magnifying glass
Hover image to zoom

ARMflo E33.2 Cast Iron Circulator Pump (240V)

SKU:
182212-628
Rating:
(0)
Q&A:
(0)
ARMflo E33.2 Cast Iron Circulator Pump (240V)
Magnifying glass
Hover image to zoom
$1,736.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Horse Power
2/5 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
143 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
E.2 Series circulators are designed for use in a wide range of hydronic applications, including:
  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately
**Image may not be exact representation of item.**

Specs

–
Type:

Pump

Max Flow (GPM):

143

Max Head (Ft):

26

Connection Type:

Flanged x Flanged

Max Fluid Temp:

230°F

Voltage:

240v

Max Pressure (PSI):

150

Material:

Cast Iron

Phase:

1

Poles:

2

RPM:

3300

Horse Power:

2/5

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy