Apply to be a TradeMaster!
Main product image of 4380 2 x 2 x 6 Cast Iron Close Coupled Vertical In-Line Pump, 7.5 HP
Magnifying glass
Hover image to zoom

4380 2 x 2 x 6 Cast Iron Close Coupled Vertical In-Line Pump, 7.5 HP

SKU:
4380BF
Rating:
(0)
Q&A:
(0)
4380 2 x 2 x 6 Cast Iron Close Coupled Vertical In-Line Pump, 7.5 HP
Magnifying glass
Hover image to zoom
4380BF has been discontinued
Discontinued December 16, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
460v
Product Highlight: Horse Power
7.5 HP
Product Highlight: Max Flow (GPM)
150 MAX GPM
Product Highlight: RPM
3450 RPM
Product Highlight: Material
Cast Iron

Description

The Armstrong 4380 pipe-mounted pumps are designed for space-saving installation and long service life.

HVAC-system pumping; light industrial/ process pumping (water or glycol based).

  • Inside single-spring mechanical seal
  • Up to 2,500 USgpm (160 L/s) flow; up to 300 ft (90 m) head
  • Cast iron or ductile iron casing
  • Silicon sintered carbide mechanical seal
  • Cast iron or bronze impeller
  • Vertical In-Line design eliminates the need for inertia bases, housekeeping pads, flex connectors, and field alignment or grouting requirements
  • Vertical In-line design minimizes space and pipe requirements
  • Design Envelope selections frequently recommend a smaller motor and/or pump which reduces installed cost
  • Armstrong 4380 pumps are equipped with high-efficiency NEMA-premium motors for significant reduction in energy consumption and cost
  • All motors are suitable for inverter-fed service
  • Vertical In-line design minimizes pipe requirements and related friction losses resulting in higher system efficiency

Specs

Max Flow (GPM):

150

Max Head (Ft):

100

Phase:

3

Hertz:

60

RPM:

3450

Material:

Cast Iron

Voltage:

460v

Type:

Pump

Horse Power:

7.5

Flange Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm