Apply to be a TradeMaster!
Main product image of 1/3 HP 1 Phase Motor 1725 RPM (115V)
Magnifying glass
Hover image to zoom

1/3 HP 1 Phase Motor 1725 RPM (115V)

SKU:
816141-002
Rating:
(0)
Q&A:
(0)
1/3 HP 1 Phase Motor 1725 RPM (115V)
Magnifying glass
Hover image to zoom
$2,055.50 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
1725 RPM
Product Highlight: Voltage
115V

Description

–

This is a 1/3 HP 1 Phase Motor 1725 RPM (115V) manufactured by Armstrong Pumps

Specs

–
Horse Power:

1/3

RPM:

1725

Voltage:

115V

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy