Apply to be a TradeMaster!
Main product image of 3 PH, R-410A Remanufactured Scroll Compressor, 54000 BTU (200/230V)
Magnifying glass
Hover image to zoom

3 PH, R-410A Remanufactured Scroll Compressor, 54000 BTU (200/230V)

Brand:
Arrco
SKU:
AA54KP-HF5
Rating:
(0)
Q&A:
(0)
3 PH, R-410A Remanufactured Scroll Compressor, 54000 BTU (200/230V)
Magnifying glass
Hover image to zoom
$1,488.32 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 71.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v, 230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Capacity (BTU)
54000 BTU Capacity

Description

–

Specifications:

  • BTUs: 54000
  • Refigerant: R-410A
  • Hertz: 60
  • Phase: 3
  • Voltage: 200/230
  • Oil: POE
  • Application: Air Conditioning

Specs

–
Phase:

3

Voltage:

200v

230V

Application:

Air Conditioning

Refrigerant Type:

R-410A

Capacity (BTU):

54000

Product Type:

Compressor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy