Apply to be a TradeMaster!
Main product image of 1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 22000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 22000 BTU (208/230V)

Brand:
Arrco
SKU:
AR22KP-BFV
Rating:
(2)
Q&A:
(0)
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 22000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$729.70 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Capacity (BTU)
22000 BTU Capacity
Product Highlight: Refrigerant Type
R-407C, R-22

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Voltage:

208V

230V

Application:

Air Conditioning

Capacity (BTU):

22000

Refrigerant Type:

R-407C

R-22

Product Type:

Compressor

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good stuff good price

the product is great.
jack
harrison NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Will Be Buying More Of This Brand Of Compressors

Easily Found That This Compressor Was A Good Replacement Due To The List Of Compatiable Compressors This Specific Compressor Is Able To Replace. I Replaced An Old Reciprocating Compressor With This One, And It Went Great! Had To Do Minimal Changes To Line Set To Have This Scroll Take Place Of The Reciprocating Compressor, But Other Than Thag, It Was A Breeze, They Provide A Bi Flow Filter Drier, A Capacitor, And The Compressor Is Packaged Extremely Well! No Way It Could Have Been Damaged During Delivery. The Price Is Incredible For The Quality Of The Product They Are Putting Out!!!
Jim Bob
Linton, Indiana
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy