Apply to be a TradeMaster!
Main product image of 1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 24000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 24000 BTU (208/230V)

Brand:
Arrco
SKU:
AR24KP-BFV
Rating:
(4)
Q&A:
(0)
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 24000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$738.91 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Voltage
208V, 230V
Product Highlight: Capacity (BTU)
24000 BTU Capacity

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Refrigerant Type:

R-22

R-407C

Voltage:

208V

230V

Product Type:

Compressor

Capacity (BTU):

24000

Phase:

1

Application:

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

As always great response time and great product.

Replaced into a HVAC system. works great
MSC
Florida
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Replaced a Bristol unit on a heat pump. Little fun in the piping dept but works just fine and quiet!
NoDak
Up north
7 months ago
Was this review helpful to you?

Swapped A Reciprocating Compressor For This.

I Was Unsure Of The Height Difference Between The Old Reciprocating And This Scroll. However This Scroll Was Only 1" Taller. Same Footprint So It Used The Same Base Mount Studs. I Had To Retrofit The Piping With A Couple 90's And Small Amount Of 3/4" Acr. Compressor Fired Right Up And Was Less Noisy Than The Old One. Customer Is Happy They Didn't Have To Replace The System. I Was Happy For A Smooth Installation. Would Buy Again Definitely
CavalloMech
Bordentown NJ
1 years ago
Was this review helpful to you?

Excellent Option!

Bought this to replace a bad bristol recip in an R-22 unit, It was an old unit but rarely used so the rest of the unit was in good condition. I have been doing Refrigeration since 1991 and I never even heard of a reman hvac compressor till I saw this one. I took a chance and was super impressed!! The packaging was great, it came with quality wire connector and bi-flow drier. the cap was chinese, so it will work till it dont then I'll go put in a Mars lol. I told the customer it would be noisier compared to the recip but it was not at all, It actually ran very quiet for a scroll. Impressed again!
MrCoolJaybo
Arizona
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy