Apply to be a TradeMaster!
Main product image of 1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 36000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 36000 BTU (208/230V)

Brand:
Arrco
SKU:
AR36K3P-BFV
Rating:
(0)
Q&A:
(0)
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 36000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$702.18 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
36000 BTU Capacity
Product Highlight: Refrigerant Type
R-407C, R-22
Product Highlight: Voltage
230V, 208V

Description

–

Specifications:

  • BTUs: 36000
  • Refigerant: 410A
  • Hertz: 60
  • Phase: 1
  • Voltage: 208/230
  • Oil: POE
  • Application: Air Conditioning

Specs

–
Capacity (BTU):

36000

Phase:

1

Refrigerant Type:

R-407C

R-22

Voltage:

230V

208V

Product Type:

Compressor

Application:

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy