Apply to be a TradeMaster!
Main product image of 1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 40000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 40000 BTU (208/230V)

Brand:
Arrco
SKU:
AR40KP-BFV
Rating:
(3)
Q&A:
(0)
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 40000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$821.07 each
In Stock
In Stock
Get 4 Fri, Aug 21 - Tue, Aug 25

Lift Gate

This product weighs 74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V, 208V
Product Highlight: Refrigerant Type
R-407C, R-22
Product Highlight: Capacity (BTU)
40000 BTU Capacity

Description

Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

Voltage:

230V

208V

Application:

Air Conditioning

Refrigerant Type:

R-407C

R-22

Phase:

1

Product Type:

Compressor

Capacity (BTU):

40000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best remanufactured Compressor

We have used this compressor for years in our business and found the quality to be consistent. We received our order for this compressor on time and it was easy to order. Thank you SupplyHouse for doing a great job helping us help our customers!
Pop-In Services
Springfield MO
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thus will be my go to replacement

What you get for the price is outstanding, and it works great
Gusgus
California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy This Product Again. But…

When I Opened The Supply House Box To Get To The ARRCO Box Containing The Compressor, The Compressor Was Upside Down. ARRCO Is A Great Brand And This Is Not Me Knocking Them, I Am Very Upset With SupplyHouse For Packaging This In A Means Where When The SupplyHouse.com Logo Was Right Side Up, The ARRCO Box Was Upside Down
Jim Bob
Linton, IN
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy