Apply to be a TradeMaster!
Main product image of 120V Encapsulated Coil Kit, NEMA 1 Class F (20 watts)
Magnifying glass
Hover image to zoom

120V Encapsulated Coil Kit, NEMA 1 Class F (20 watts)

Brand:
Asco
SKU:
099257-005-D
Rating:
(0)
Q&A:
(0)
120V Encapsulated Coil Kit, NEMA 1 Class F (20 watts)
Magnifying glass
Hover image to zoom
$313.82 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
20 Watts

Description

–
120V Encapsulated Coil Kit, NEMA 1 Class F (20 watts)

For Use With:
    Red-Hat BY Asco 8210G1 120/60 110/50, Red-Hat BY Asco 8210G1HW 120/60 110/50, Red-Hat BY Asco 8210G2 120/60 110/50, Red-Hat BY Asco 8210G2HW 120/60 110/50, Red-Hat BY Asco 8210G3 120/60 110/50, Red-Hat BY Asco 8210G4 120/60 110/50, Red-Hat BY Asco 8210G8 120/60 110/50, Red-Hat BY Asco 8210G9 120/60 110/50, Red-Hat BY Asco 8210G9HW 120/60 110/50, Red-Hat BY Asco 8210G15 120/60 110/50, Red-Hat BY Asco 8210G22 120/60 110/50, Red-Hat BY Asco 8210G36 120/60 110/50, Red-Hat BY Asco 8210G37 120/60 110/50, Red-Hat BY Asco 8210G73 120/60 110/50, Red-Hat BY Asco 8210G100 120/60 110/50, Red Hat 8210G101-120, Red-Hat BY Asco 8221G1 120/60 110/50-3ul42, Red-Hat BY Asco 8262G002- Red-Hat BY Asco 8262G22 120/60 110/50, Red-Hat BY Asco 8262G31 120/60 110/50, 3UL72, 3UL74, 3UL75, 3UL77, 3UL79, 3UL81, Red-Hat BY Asco 8320G13 120/60 110/50, 3UL88, 3UM04, Red-Hat BY Asco 8321G2 120/60 110/50, Red-Hat BY Asco 8321G3 120/60 110/50, Red-Hat BY Asco 8040H8 120/60 110/50, Red-Hat BY Asco 8210G101 120/60 110/50, Red Hat 8040H006, Red Hat 8040H007, Red Hat 8221G005HW, Red Hat 8221G007HW, Red Hat 8222G066, Red Hat 8353G052, 5UL50

Specs

–
Application:

Replacement Part

Voltage:

120v

Features:

Class F

NEMA-1 Enclosure

Wattage:

20

Type:

Coil Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy