Apply to be a TradeMaster!
Main product image of 24V Encapsulated Coil Kit (6.1 watts)
Magnifying glass
Hover image to zoom

24V Encapsulated Coil Kit (6.1 watts)

Brand:
Asco
SKU:
238210-005-D
Rating:
(2)
Q&A:
(1)
24V Encapsulated Coil Kit (6.1 watts)
Magnifying glass
Hover image to zoom
$215.50 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Wattage
6.1 (AC) Watts

Description

–
24V Encapsulated Coil Kit (6.1 watts)

Specs

–
Application:

Replacement Part

Voltage:

24V

Wattage:

6.1 (AC)

Type:

Coil Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and not shop elsewhere.

Quality Product for a fair price. Fast and accurate service. I will use these guys again.
Satisfied Customer
Nebraska
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Service!

It is a replacement coil for solenoid valve, so not much excitement about the product itself, but kudos for the excellent communication and service, especially in correcting a small order-error that happened. Very happy with Supply House
Brewboy
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this coil AC or DC voltage

Asked by joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This coil is for 24 volt AC current.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy