Shop Resideo Sale
Main product image of 12VDC Solenoid Valve Coil (11.6 Watts)
Magnifying glass
Hover image to zoom

12VDC Solenoid Valve Coil (11.6 Watts)

Brand:
Asco
SKU:
238710-004-D
Rating:
(0)
Q&A:
(0)
12VDC Solenoid Valve Coil (11.6 Watts)
Magnifying glass
Hover image to zoom
$281.25 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Wattage
11.6 Watts

Description

–
This is an Asco solenoid valve coil, 11.6W, 12VDC

Specs

–
Application:

Replacement Part

Voltage:

12 VDC

Wattage:

11.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy