Apply to be a TradeMaster!
Main product image of 120/60V Encapsulated Coil Kit, Class H (10.1 watts)
Magnifying glass
Hover image to zoom

120/60V Encapsulated Coil Kit, Class H (10.1 watts)

Brand:
Asco
SKU:
238810-032-D
Rating:
(0)
Q&A:
(0)
120/60V Encapsulated Coil Kit, Class H (10.1 watts)
Magnifying glass
Hover image to zoom
$360.75 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
10.1 (AC) Watts

Description

–
120/60 V, ll0/50 V Encapsulated Coil Kit, Nema 1, 2, 3, 3S, 4 , 4X, Class H

For Use With:
    Red-Hat BY Asco 8220G21 120/60 110/50, Red-Hat BY Asco 8220G23 120/60 110/50, Red-Hat BY Asco 8220G25 120/60 110/50, Red-Hat BY Asco 8263G300 120/60 110/50, Red-Hat BY Asco 8222G47 120/60, Red-Hat BY Asco 8222G49 120/60, Red Hat 8263G305, Red Hat 8220G019, Red Hat 8222G005, Red Hat 8220G027, Red Hat 8220G029, Red Hat 8220G031

Specs

–
Application:

Replacement Part

Voltage:

120v

Features:

Class H

NEMA-1 Enclosure

NEMA 2

NEMA 3

NEMA 3S

NEMA 4

NEMA 4X

Wattage:

10.1 (AC)

Type:

Coil Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy