Apply to be a TradeMaster!
Main product image of 24V Encapsulated Coil Kit (16.1 watts)
Magnifying glass
Hover image to zoom

24V Encapsulated Coil Kit (16.1 watts)

Brand:
Asco
SKU:
272610-005-D
Rating:
(1)
Q&A:
(0)
24V Encapsulated Coil Kit (16.1 watts)
Magnifying glass
Hover image to zoom
$311.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Wattage
16.1 (AC) Watts

Specs

–
Application:

Replacement Part

Voltage:

24V

Wattage:

16.1 (AC)

Type:

Coil Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WON'T BUY THIS PRODUCT AGAIN - DIDN'T WORK

THESE UNITS DIDN'T WORK. CALLED FOR CUSTOMER SERVICE - THEY DON'T HAVE ONE, SO THEY GAVE ME A NUMBER TO CALL. AFTER CALLING AND FINALLY GETTING TO CUSTOMER SERVICE, THE NUMBER THEY GAVE ME WAS FOR PARKER VALVE A MAIN COMPETITOR TO ASCO. WELL THAT WAS EMBARRASSING TO SAY THE LEAST. AFTER SO RECONFIGURATION WE GOT THE SYSTEM UP AND RUNNING AND NOW I'M STUCK WITH TO COILS THAT WON'T WORK.
MARC
FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy