Shop Resideo Sale
Main product image of PG 9 Cable Gland w/ LED/VDR 24/AC-DC DIN Connector, 180-Degree Rotatable
Magnifying glass
Hover image to zoom

PG 9 Cable Gland w/ LED/VDR 24/AC-DC DIN Connector, 180-Degree Rotatable

Brand:
Asco
SKU:
290415-024
Rating:
(0)
Q&A:
(0)
PG 9 Cable Gland w/ LED/VDR 24/AC-DC DIN Connector, 180-Degree Rotatable
Magnifying glass
Hover image to zoom
$44.39 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC, 24 VDC

Description

–
ASCO’s electrical connection devices are designed using the DIN 43650/ISO 4400 or DIN 46244 (Pg 9P) form standards consistent with our solenoid valve coil designs and permitting industry interchangeability.

Product Features
  • Glass fiber reinforced polyamide housing and lid
  • IP65 protection against moisture entry and washdown when properly installed with gaskets
  • LED: Light Emitting Diode. A solid-state diode that emits light to indicate power to the connector
  • VDR: Varistor absorbing the self-inductance of the coil. The VDR is there to protect the coil or controller against supply over-voltage or peak
  • Maximum voltage 240 Volts

Specs

–
Product Type:

Connector

Voltage:

24 VAC

24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy