Apply to be a TradeMaster!
Main product image of Modulair 112 G1/2 Bypass Module
Magnifying glass
Hover image to zoom

Modulair 112 G1/2 Bypass Module

Brand:
Asco
SKU:
34303006
Rating:
(0)
Q&A:
(0)
Modulair 112 G1/2 Bypass Module
Magnifying glass
Hover image to zoom
34303006 has been discontinued
Discontinued November 7, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Modulair 112 G1/2 Bypass Module

Features:
  • Assures air supply through a secondary circuit, filtered, lubricated or not
  • Has the ability to check the level of contamination in the filter using a pressure switch
  • Non threaded connection

Ports for Bypass: 3 ports 3/8, lower, front and rear

Note: Image may not be actual representation of item.

Specs

–
Type:

Bypass Module

Size:

1/2"

Ports:

3

Operating Pressure:

232 psi

Ambient Temperature:

14°F to 122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm