Apply to be a TradeMaster!
Main product image of 2" 2-Way Normally Closed General Purpose Solenoid Valve (24VDC)
Magnifying glass
Hover image to zoom

2" 2-Way Normally Closed General Purpose Solenoid Valve (24VDC)

Brand:
Asco
SKU:
8210G100-24VDC
Rating:
(0)
Q&A:
(0)
2" 2-Way Normally Closed General Purpose Solenoid Valve (24VDC)
Magnifying glass
Hover image to zoom
$1,330.87 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24 VDC
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
43 Cv

Description

–
2" 2-Way Normally Closed General Purpose Solenoid Valve (24VDC)

Product Description
Series 8210 valves are 2-way normally closed, internal pilot operated solenoid valves designed for general service. These valves are made of rugged forged brass and have an integral adjustable bleed device for controlling the opening and closing speed of the piston. Series 8210 valves are supplied with general purpose solenoid enclosure.

Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Lead-free versions available for Safe Drinking Water Act Compliance
  • Industrial applications include: Car wash - Laundry equipment - Air compressors - Industrial water control - Pumps

Specs

–
Size:

2"

Connection Type:

Threaded

Flow Capacity (Cv):

43

Voltage:

24 VDC

Body Pattern:

2-Way

Max Fluid Temp:

150°F (DC)

180°F (AC)

Features:

NEMA 4X

NEMA 4

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

2"

Material:

Brass

Pressure Rating:

50 psi (Air-Inert Gas - MAX DC)

50 psi (Water - MAX DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy