Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Normally Closed Leaded Coil w/ 1/2" NPT Threaded Conduit Adaptor (120V)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way Normally Closed Leaded Coil w/ 1/2" NPT Threaded Conduit Adaptor (120V)

Brand:
Asco
SKU:
8212A037L1101F0
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way Normally Closed Leaded Coil w/ 1/2" NPT Threaded Conduit Adaptor (120V)
Magnifying glass
Hover image to zoom
$546.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
ASCO 8212 series composite valve is designed for use in water purification and water treatment applications, specifically within the membrane based filtration system application. The 8212 series composite valve is ideal for use in mid-size reverse osmosis systems applications where lead free and NSF approved constructions are required. The 8212 series are designed with FasN™ universal connection system. FasN enables an NPT thread connection, turn and lock, and solvent bond fitting possibilities. This model also handles pressures up to 150 psi and operates at up to 180°F.

Features:
  • Composite body valve
  • 2-way, normally closed
  • Tested and certified by NSF international
  • UL and CSA recognized coils
  • Mountable in any position, upright preferred
  • Leaded Coil w/ 1/2" NPT Threaded Conduit Adaptor

Specs

–
Voltage:

120v

Hertz:

60

Max Temp (F):

180°F

Flow Capacity (Cv):

7

Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy