Apply to be a TradeMaster!
2-1/2" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve w/ Aluminum Body (120V)

2-1/2" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve w/ Aluminum Body (120V)

Brand:
Asco
SKU:
8215A90CSA
Rating:
(0)
Q&A:
(0)
2-1/2" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve w/ Aluminum Body (120V)
$1,382.81 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
2-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
117 Cv

Description

–
Features:
  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service

Specs

–
Capacity:

755000 BTU

Size:

2-1/2"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

117

Body Pattern:

2-Way

Max Fluid Temp:

77°F

Material:

Aluminum

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy