Apply to be a TradeMaster!
Main product image of Fast Opening Hydramotor Actuator with Proof-of-Closure (120V)
Magnifying glass
Hover image to zoom

Fast Opening Hydramotor Actuator with Proof-of-Closure (120V)

Brand:
Asco
SKU:
AH2E112S4
Rating:
(0)
Q&A:
(0)
Fast Opening Hydramotor Actuator with Proof-of-Closure (120V)
Magnifying glass
Hover image to zoom
$9,067.66 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum

Description

–
This is an On-Off Fast Opening (14 seconds Max) Watertight Hydramotor model, with Proof Of Closure.

The AH2 Hydramotors are push-type, self-contained, electrohydraulic linear actuators which extend when powered and retract by spring force upon power interruption.

AH2 Hydramotors provide a fast spring return shutoff time of one second or less. When the actuator is mounted to a V710 gas valve, position indicators on both sides of the actuator show the open or closed position of the valve.

The AH2 Hydramotor/V710 gas valve combination provides reliable main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners. It is available in either a slow or fast opening construction.

  • On-Off Fast Opening (14 seconds Max) (Watertight)
Includes:
  • Damper shaft & arm
Installation
  • AH2E Hydramotor mounts in any position directly to a V710 valve with 3 set screws.
Damper Arm Rating
  • Drives damper in one direction only. 20 lb. max. at 2.85° radius at 20°F to 150°F and 10 lb. max. at -40°F to 20°F. Travel 2" max.,
Approvals for AH2E Hydramotor with V710 valve
  • UL listed to standard 429 "Electrically Operated Valves," Guide YIOZ, File MP932 Safety Valves
  • FM Approved to Class 7400 liquid and gas safety shutoff valves."
  • CSA Certified to:
    1. Automatic Gas Valves ANSI Z21.21 CSA 6.5, C/I, File 109157 and 113070.
    2. Automatic Gas Safety Shutoff Valves (CGA 3.9), File 113070
    3. Standard C22.2 No. 139, File 109157 and 113070

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Hertz:

60

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy