Apply to be a TradeMaster!
Main product image of Hydramotor Actuator with Proof-of-Closure (120V)
Magnifying glass
Hover image to zoom

Hydramotor Actuator with Proof-of-Closure (120V)

Brand:
Asco
SKU:
H10A620B5F1F26
Rating:
(0)
Q&A:
(0)
Hydramotor Actuator with Proof-of-Closure (120V)
Magnifying glass
Hover image to zoom
H10A620B5F1F26 has been discontinued
Discontinued July 28, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Hydramotor Actuator with Proof-of-Closure (120V)
Brand:
Asco
SKU:H10B620B5F1F26
(0)
Order by today, receive 1 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Material
Cast Iron

Description

ASCO Hydramotor valves can handle your combustion system needs for main line gas shut off and fuel gas control. Formerly ITT General Controls, The Asco valve design is available in normally closed construction with pipe taps, visual indication, proof of closure, leading agency approvals, and pipe connections from 3/4" to 6". Most valves are rated for -40ºF to 150ºF service for indoor or outdoor installation.

Specs

Product Type:

Fuel Gas Actuator

Voltage:

120v

Material:

Cast Iron

Hertz:

50 to 60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm