Apply to be a TradeMaster!
Main product image of Hydramotor Actuator, Pressure Limit Push Type (120V)
Magnifying glass
Hover image to zoom

Hydramotor Actuator, Pressure Limit Push Type (120V)

Brand:
Asco
SKU:
H11A321B1F1
Rating:
(0)
Q&A:
(0)
Hydramotor Actuator, Pressure Limit Push Type (120V)
Magnifying glass
Hover image to zoom
$1,530.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
ASCO Hydramotor valves can handle your combustion system needs for main line gas shut off and fuel gas control. Formerly ITT General Controls, The Asco valve design is available in normally closed construction with pipe taps, visual indication, proof of closure, leading agency approvals, and pipe connections from 3/4" to 6". Most valves are rated for -40ºF to 150ºF service for indoor or outdoor installation.

Specs

–
Product Type:

Fuel Gas Actuator

Voltage:

120v