Apply to be a TradeMaster!
1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve, w/ Junction Box (120V)

1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve, w/ Junction Box (120V)

Brand:
Asco
SKU:
JB8214250CCSA
Rating:
(0)
Q&A:
(0)
1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve, w/ Junction Box (120V)
$946.43 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
21 Cv

Description

–
1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve, w/ Junction Box (120V)

Specifications:
  • 2-Way Normally Closed
  • 1" NPT or Flange
  • 120Vac
  • 21 Cv
  • 1,132,300 BTU/hr
  • 0-5 PSI
  • Fuel Gas Shutoff Valve
  • Aluminum Body
  • NBR Seals
  • Nema 1 Enclosure with Junction Box
  • Proof of Closure Switch

Specs

–
Product Type:

Solenoid Valve

Size:

1"

Flow Capacity (Cv):

21

Voltage:

120v

Position:

Normally Closed

Body Pattern:

2-Way

Enclosure Type:

NEMA-1

PSI Range:

0-5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy