Apply to be a TradeMaster!
Main product image of 1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve (120V)
Magnifying glass
Hover image to zoom

1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve (120V)

Brand:
Asco
SKU:
JB8214250CSA
Rating:
(1)
Q&A:
(0)
1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve (120V)
Magnifying glass
Hover image to zoom
$492.69 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
21 Cv

Description

–
1" NPT 2 Way Normally Closed, Fuel Gas Solenoid Valve (120V)

Product Description Fuel Gas Solenoid Valve includes Test Port, 2-Way/2-Position, Normally Closed with Aluminum Body, NBR Seals, and Nema 1 Enclosure with Junction Box

Product Features
  • Unique double disc design with overtravel provides redundant sealing for leak tight shutoff
  • Visual indication of open and shut position (Suffix “VI” & “C”)
  • Proof of closure switch 1 amp & visual indicator (Suffix “C”)
  • Silicon-free construction (Suffix “SF”)
  • For on-off control of fuel gas in commercial and industrial gas burners
  • 1/8" NPT pipe taps with plugs for routine testing
  • Optional flange adapters for ease of installation and service

Specs

–
Size:

1"

Flow Capacity (Cv):

21

Voltage:

120v

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this again!!!

Fast purchase easy pay overnight shipping!!
Marshall
Bay city
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy