This is a 3/8" NPT 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Solenoid Valve (24V) manufactured by ASCO.
| Material: | Aluminum |
|---|---|
| Position: | Normally Closed |
| Connection Type: | Threaded |
| Size: | 3/8" |
| Capacity (BTU): | 210000 |
| Flow Capacity (Cv): | 4 |
| Voltage: | 24V |
| Capacity: | 210000 BTU |
| Wattage: | 10.5 |
| Body Pattern: | 2-Way |