Shop Resideo Sale
Main product image of 3/4" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (110/120V)
Magnifying glass
Hover image to zoom

3/4" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (110/120V)

Brand:
Asco
SKU:
K3A452V
Rating:
(0)
Q&A:
(0)
3/4" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (110/120V)
Magnifying glass
Hover image to zoom
$269.04 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
110/120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
9 Cv

Description

–
3/4" NPT 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (110/120V)

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Specs

–
Capacity:

520000 BTU

Size:

3/4"

Flow Capacity (Cv):

9

Connection Type:

Threaded

Voltage:

110/120v

Wattage:

10.5

Body Pattern:

2-Way

Max Fluid Temp:

77°F

Material:

Aluminum

Position:

Normally Closed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy