Apply to be a TradeMaster!
Main product image of Fast Opening Hydramotor Actuator with Damper Arm (120V)
Magnifying glass
Hover image to zoom

Fast Opening Hydramotor Actuator with Damper Arm (120V)

Brand:
Asco
SKU:
P159A120X1X11F0
Rating:
(0)
Q&A:
(0)
Fast Opening Hydramotor Actuator with Damper Arm (120V)
Magnifying glass
Hover image to zoom
$581.87 each
In Stock
In Stock
Get 16 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminum

Description

–
120v On/Off N1 Fast Open Dmpr Shft/Arm 120/60, 110/50 VAC General Purpose - Fast Opening No Aux Switch or Proof of Closure Switch Damper Shaft w/ Arm 1/2" NPT Electric Connection Fitting

Specifications:
  • Component: Actuator
  • Actuator Type: On/Off
  • Conduit Connection: 1/2"
  • Electrical Options: None
  • Enclosure: General Purpose
  • Mechanical Options: Damper Shaft & Arm
  • Nema Rating: Type 1
  • Opening Time: Fast Opening
  • Voltage: 120/60, 110/50

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy