Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Solenoid Valves
Solenoid Valve Repair Kits and Coils
PB Pressure Switch Unit
Brand:
Asco
SKU:
PB20A
Rating:
(1)
Q&A:
(0)
Hover image to zoom
PB20A has been discontinued
Discontinued May 28, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Product Overview
Brochure
Product Overview
Description
–
Features
Single-Stage Fixed Deadband unit
Adjustable set point
Non-adjustable automatic reset point.
GP Enclosure Type
Open Frame
Specs
–
Type:
Pressure Switch
Operating Range (psi):
2 psi to 18 psi
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Yes i would buy this product again.
Easy swap out and the customer was really happy that their pump is running as it should.
Dominick
NY , NY
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video