Apply to be a TradeMaster!
Main product image of Asco 8210 Series Valve Repair Kit for 5LU16
Magnifying glass
Hover image to zoom

Asco 8210 Series Valve Repair Kit for 5LU16

SKU:
302378
Rating:
(0)
Q&A:
(0)
Asco 8210 Series Valve Repair Kit for 5LU16
Magnifying glass
Hover image to zoom
$195.52 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
5LU16
Product Highlight: Voltage
120v
Product Highlight: Connection Type
Threaded Connection

Description

–
For Use with: 5LU16

Includes: O-Rings, Eyelet, Spring Snap On, Core Assembly, Diaphragm/Disc Assembly, Spring Compression, Cap Retaining, Solenoid Base Sub Assembly, Washer Spring, Clip Retaining And Instructions

Specs

–
Application:

Replacement Part

Plumbing

Used With:

5LU16

Type:

Valve Kit

Voltage:

120v

Connection Type:

Threaded

Flow type:

High Flow

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy