Apply to be a TradeMaster!
1/2" 2-Way Normally Closed Low Pressure Direct Acting Solenoid Valve (120/60V)

1/2" 2-Way Normally Closed Low Pressure Direct Acting Solenoid Valve (120/60V)

SKU:
8030G017
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Normally Closed Low Pressure Direct Acting Solenoid Valve (120/60V)
$248.17 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120/60V
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Wattage
16.1 Watts
Product Highlight: Material
Brass

Description

–
ASCO direct acting low pressure solenoid valves are available in normally closed and normally open constructions. These low pressure valves are available in either AC or DC operated with brass or stainless steel bodies.

Features:
  • Operate at low pressures: no minimum required; up to 15 psi (1 bar) maximum differential
  • Normally closed or normally open operation
  • Widely used for dispensing, collating, gas shut off, vacuum holding, and tank draining applications
  • Normally open valve well suited for venting systems

Specs

–
Product Type:

Solenoid Valve

Size:

1/2"

Action:

Direct Acting

Voltage:

120/60V

Max Fluid Temp:

200°F

Wattage:

16.1

Body Pattern:

2-Way

Material:

Brass

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy