Apply to be a TradeMaster!
3/8" 2-Way Normally Closed Direct Acting Gas Shutoff Valve, 3.9 CV, 24V (210,000 BTU)

3/8" 2-Way Normally Closed Direct Acting Gas Shutoff Valve, 3.9 CV, 24V (210,000 BTU)

SKU:
8040G021-24V
Rating:
(0)
Q&A:
(0)
3/8" 2-Way Normally Closed Direct Acting Gas Shutoff Valve, 3.9 CV, 24V (210,000 BTU)
$165.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Material
Aluminum

Description

–
3/8" 2-Way Normally Closed Direct Acting Gas Shutoff Valve, 3.9 CV, 24V (210,000 BTU)

Product Features
  • 2-way normally closed operation
  • For gas pilot or main control of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe taps with plugs for routine testing
  • Mountable in any position


Approvals:
  • UL listed to standard 429 “Electrically Operated Valves,” Guide YIOZ, File MP618 Safety Valves.
  • FM Approved to Class 7400 “Liquid and Gas Safety Shutoff Valves” (3/8" thru 3/4" only).

CSA Certified to:
  • 1) Standard C22.2 No. 139 “Electrically Operated Valves,” File 010381.
  • 2) Automatic Gas Valves Z21.21 (6.5), File 112872.
  • 3) Automatic Gas Safety Shutoff Valves C/I (3.9), File 112872.
  • Specs

    –
    Size:

    3/8"

    Flow Capacity (Cv):

    3.9

    Action:

    Direct Acting

    Max Fluid Temp:

    125°F

    Position:

    Normally Closed

    Material:

    Aluminum

    Wattage:

    10.1

    Body Pattern:

    2-Way

    Voltage:

    24V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy