Shop Resideo Sale
3/8" 2-Way Normally Closed Direct Acting Gas Shutoff Valve, 3.9 CV (210,000 BTU)

3/8" 2-Way Normally Closed Direct Acting Gas Shutoff Valve, 3.9 CV (210,000 BTU)

SKU:
8040G021
Rating:
(0)
Q&A:
(0)
3/8" 2-Way Normally Closed Direct Acting Gas Shutoff Valve, 3.9 CV (210,000 BTU)
$215.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Material
Aluminum
Product Highlight: Wattage
10.1 Watts

Description

–

Features:

  • 2-way normally closed operation
  • For gas pilot or main control of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe taps with plugs for routine testing
  • Mountable in any position

Approvals:

  • UL listed to standard 429 "Electrically Operated Valves," Guide YIOZ, File MP618 Safety Valves.
  • FM Approved to Class 7400 "Liquid and Gas Safety Shutoff Valves" (3/8" thru 3/4" only).


  • CSA Certified to:


  • 1) Standard C22.2 No. 139 "Electrically Operated Valves," File 010381.
  • 2) Automatic Gas Valves Z21.21 (6.5), File 112872.
  • 3) Automatic Gas Safety Shutoff Valves C/I (3.9), File 112872.

Specs

–
Size:

3/8"

Flow Capacity (Cv):

3.9

Action:

Direct Acting

Max Fluid Temp:

125°F

Position:

Normally Closed

Material:

Aluminum

Wattage:

10.1

Body Pattern:

2-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy