Apply to be a TradeMaster!
Main product image of 3/4" 2-Way Normally Closed Gas Shutoff Valve, 12VDC (512,000 BTU)
Magnifying glass
Hover image to zoom

3/4" 2-Way Normally Closed Gas Shutoff Valve, 12VDC (512,000 BTU)

SKU:
8040G123C0400F3
Rating:
(1)
Q&A:
(0)
3/4" 2-Way Normally Closed Gas Shutoff Valve, 12VDC (512,000 BTU)
Magnifying glass
Hover image to zoom
$242.64 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 VDC
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
9.5 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
3/4" 2-Way Normally Closed Gas Shutoff Valve, 12VDC (512,000 BTU)

Product Features
  • Compact gas valves for OEM applications
  • 2-way normally closed operation
  • For control of commercial ovens and gas generators

Specs

–
Capacity:

512000 BTU

Size:

3/4"

Flow Capacity (Cv):

9.5

Fluid Temperature Range:

-40 F to 125 F

Voltage:

12 VDC

Max Temp (F):

125°F

Position:

Normally Closed

Flow type:

High Flow

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome product

Great service, got it fast
Phil
Avon, Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy