Apply to be a TradeMaster!
Main product image of 1/8" Normally Closed 2-Way Aluminum Solenoid Valve (120/60VAC)
Magnifying glass
Hover image to zoom

1/8" Normally Closed 2-Way Aluminum Solenoid Valve (120/60VAC)

SKU:
8040H006
Rating:
(0)
Q&A:
(0)
1/8" Normally Closed 2-Way Aluminum Solenoid Valve (120/60VAC)
Magnifying glass
Hover image to zoom
$156.76 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (F)
125°F Max Temp

Specs

–
Application:

Plumbing

Size:

1/8"

Connection Type:

Threaded

Voltage:

120v

Hertz:

60

Body Pattern:

2-Way

Max Temp (F):

125°F

Flow type:

High Flow

Position:

Normally Closed

Capacity:

537000 BTU

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Thread Size:

1/8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy