Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
3/8" Normally Closed Gas Shutoff Valve, 1.2 CV (64,400 BTU)
Brand:
Asco RedHat
SKU:
8040H8
Rating:
(0)
Q&A:
(0)
Hover image to zoom
8040H8 has been discontinued
Discontinued October 20, 2013
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
3/8" Normally Closed Gas Shutoff Valve, 1.2 CV (64,400 BTU)
Brand:
Asco RedHat
SKU:
8040H008
(0)
Order by
6PM
, receive 20 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Normally Closed
120v
3/8"
2-Way
1.2 Cv
125°F Max Temp
Description
–
Aluminum valves can be used in both double block and vent gas burners.
Features
2-way normally closed operation
For gas pilot or main control of commercial and industrial gas burners
Valves provided with 1/8" NPT upstream and
Downstream pipe taps with plugs for routine testing
Mountable in any position
Valve Response Time: Opening Time: Less than 1 second; Closing Time: Less than 1 second
Specs
–
Size:
3/8"
Fluid Temperature Range:
-40 F to 125 F
Flow Capacity (Cv):
1.2
Capacity:
64400 BTU
Voltage:
120v
Max Temp (F):
125°F
Position:
Normally Closed
Flow type:
High Flow
Wattage:
6.1
Body Pattern:
2-Way
Features:
NEMA 4
NEMA 4X
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video