Apply to be a TradeMaster!
2" 2-Way Normally Closed V710(B) Quick Opening with Valve Seal Overtravel Trim Hydramotor Valve Body

2" 2-Way Normally Closed V710(B) Quick Opening with Valve Seal Overtravel Trim Hydramotor Valve Body

SKU:
8158A216X1X0000
Rating:
(0)
Q&A:
(0)
2" 2-Way Normally Closed V710(B) Quick Opening with Valve Seal Overtravel Trim Hydramotor Valve Body
$632.82 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Position
Normally Closed
Product Highlight: Flow Capacity (Cv)
74 Cv

Description

–
** If using this item as a replacement for V710JBSV22 must replace actuator with P159 series**

Series 158 is designed exclusively for use with Series 159 Motorized Actuator

Specs

–
Capacity:

3956500 BTU

Body Pattern:

2-Way

Position:

Normally Closed

Max Fluid Temp:

150°F

Min Fluid Temp:

-40°F

Differential (PSI):

15

Pipe Size:

2"

Flow Capacity (Cv):

74

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy