Apply to be a TradeMaster!
1" Normally Open 2-Way Solenoid Valve 13 CV (120/60, 110/50AC)

1" Normally Open 2-Way Solenoid Valve 13 CV (120/60, 110/50AC)

SKU:
8210B057
Rating:
(0)
Q&A:
(0)
1" Normally Open 2-Way Solenoid Valve 13 CV (120/60, 110/50AC)
$1,442.18 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120/60V
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
13 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
ASCO 8210 series solenoid pilot operated valves are available in normally closed and normally open constructions. These general service solenoid valves are available either AC or DC operated with brass or stainless steel bodies for a wide variety of applications. Diaphragm constructions from 3/8"-2 1/2", pistons constructions from 3/8"- 2 1/2". The 8210 series is the most economical high flow valve available.

Features:
  • Resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, air compressors, pumps, laundry equipment, industrial water control

Specs

–
Size:

1"

Flow Capacity (Cv):

13

Max Fluid Temp:

180°F (AC)

Max Temp (F):

125°F

Hertz:

60

Voltage:

120/60V

Position:

Normally Open

Wattage:

20

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy