Apply to be a TradeMaster!
1-1/4" Normally Open 2-Way Solenoid Valve (120/60AC)

1-1/4" Normally Open 2-Way Solenoid Valve (120/60AC)

SKU:
8210B058
Rating:
(0)
Q&A:
(0)
1-1/4" Normally Open 2-Way Solenoid Valve (120/60AC)
$1,088.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
15 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Features:
  • Resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Lead-free versions available for Safe Drinking Water Act Compliance
  • Industrial applications include:
  • Car wash
  • Laundry equipment
  • Air compressors
  • Industrial water control
  • Pumps

Specs

–
Size:

1-1/4"

Flow Capacity (Cv):

15

Voltage:

120v

Max Temp (F):

125°F

Position:

Normally Open

Flow type:

High Flow

Wattage:

20.1 (AC)

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy