| Size: | 3/8" |
|---|---|
| Connection Type: | Threaded |
| Flow Capacity (Cv): | 3 |
| Voltage: | 24V |
| Wattage: | 6.1 (AC) 11.6 (DC) |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 180°F (AC) 150°F (DC) |
| Features: | NEMA 4 NEMA 4X |
| Flow type: | High Flow |
| Position: | Normally Closed |
| Thread Type: | Female |
| Thread Size: | 3/8" |
| Material: | Brass |
| Pressure Rating: | 150 psi (Water - MAX AC) 200 psi (Air-Inert Gas - MAX AC) 135 psi (Light Oil @ 300 SSU - MAX AC) 100 psi (Water - MAX DC) 100 psi (Light Oil @ 300 SSU - MAX DC) 125 psi (Air-Inert Gas - MAX DC) |