Apply to be a TradeMaster!
Main product image of 1/2" Normally Closed Solenoid Valve, 4 CV (120v)
Magnifying glass
Hover image to zoom

1/2" Normally Closed Solenoid Valve, 4 CV (120v)

SKU:
8210G002
Rating:
(4)
Q&A:
(1)
1/2" Normally Closed Solenoid Valve, 4 CV (120v)
Magnifying glass
Hover image to zoom
$193.50 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv

Description

–


Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.
  • Optional: RedHat II - Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9; Red-Hat - Explosionproof and Watertight, Types 3, 4, 4X, 7, and 9. (To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.) See Optional Features Section for other available options.

Specs

–
Connection Type:

Threaded

Size:

1/2"

Flow Capacity (Cv):

4

Voltage:

120v

Body Pattern:

2-Way

Wattage:

6.1

Fluid Temperature Range:

180 F Max

Features:

NEMA 4X

NEMA 4

Position:

Normally Closed

Flow type:

High Flow

Max AC Air:

200

Max AC Water:

150

MAX AC LT. OIL:

135

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

My fix did not take (this time)

Compared to other suppliers: You are more helpful Fast delivery (NV TO CA) Red Hat solenoid priced right and fair Will order again Could only fix the old unit partially. Faster to replace it. Kit cost almost as much as the whole unit locally; and will not guaranty that it will work, very touchy...
Rafe
Turlock & Bay area CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this item again

n/a
Mike
Hagerstown, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked excellently

This product was used under a commercial kitchen sink. It was spliced into the garbage disposal and tied into the channel lines that rinsed the channels. It only operated when the garbage disposal was activated.
Steely McBean
La Mesa Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my problem on steam boiler

Shipped fast , got me running
Rob
Somerset ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this valve be used for diesel fuel?

Asked by Deb 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it can not. This would only work for that application with a model that has an EF in the front and V at the end or go with the 8266 series.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy