Apply to be a TradeMaster!
Main product image of 1/2" Normally Closed, 2-Way Pilot Operated Solenoid Valve, 4 Cv (12VDC)
Magnifying glass
Hover image to zoom

1/2" Normally Closed, 2-Way Pilot Operated Solenoid Valve, 4 Cv (12VDC)

SKU:
8210G002-12VDC
Rating:
(1)
Q&A:
(0)
1/2" Normally Closed, 2-Way Pilot Operated Solenoid Valve, 4 Cv (12VDC)
Magnifying glass
Hover image to zoom
$234.96 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 VDC
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv

Description

–


Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps


Solenoid Enclosures
  • Standard: RedHat II - Watertight, Types 1, 2, 3, 3S, 4, and 4X; RedHat - Type I.

Specs

–
Connection Type:

Threaded

Size:

1/2"

Flow Capacity (Cv):

4

Voltage:

12 VDC

Body Pattern:

2-Way

Features:

NEMA 4X

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing selection and inventory

Supply house is my go-to company for most HVAC and plumbing supplies. They have an amazing inventory,fast shipping, great customer service and the prices are typically the cheapest I can find. For me it's a no brainer.
James B
Reno Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy