Apply to be a TradeMaster!
1/2" Normally Closed 2-Way Solenoid Valve, 4 CV (208v)

1/2" Normally Closed 2-Way Solenoid Valve, 4 CV (208v)

SKU:
8210G002-208V
Rating:
(0)
Q&A:
(0)
1/2" Normally Closed 2-Way Solenoid Valve, 4 CV (208v)
$159.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
208V
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Features:
  • Features
  • Resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Lead-free versions available for Safe Drinking Water Act Compliance
  • Industrial applications include:
  • Car wash
  • Laundry equipment
  • Air compressors
  • Industrial water control
  • Pumps

Specs

–
Size:

1/2"

Flow Capacity (Cv):

4

Max Fluid Temp:

180°F (AC)

150°F (DC)

Max Temp (F):

125°F

Position:

Normally Closed

Wattage:

11.6 (DC)

6.1/F (AC)

Voltage:

208V

Material:

Brass

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy