| Connection Type: | Threaded |
|---|---|
| Size: | 1/2" |
| Flow Capacity (Cv): | 4 |
| Voltage: | 120v |
| Body Pattern: | 2-Way |
| Wattage: | 6.1 |
| Fluid Temperature Range: | 180 F Max |
| Features: | NEMA 4 NEMA 4X |
| Lead Free: | Yes |
| Position: | Normally Closed |
| Flow type: | High Flow |
| Max AC Air: | 200 |
| Max AC Water: | 150 |
| MAX AC LT. OIL: | 135 |