Apply to be a TradeMaster!
Main product image of 1/2" 2-Way Normally Closed Pilot Operated Oxygen Service Solenoid Valve, 4 Cv (120v)
Magnifying glass
Hover image to zoom

1/2" 2-Way Normally Closed Pilot Operated Oxygen Service Solenoid Valve, 4 Cv (120v)

SKU:
8210G002N
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Normally Closed Pilot Operated Oxygen Service Solenoid Valve, 4 Cv (120v)
Magnifying glass
Hover image to zoom
$316.58 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv

Description

–
2 Way Normally Closed, 1/2", NPT, 120Vac, 4 Cv 5-200 PSI Pilot Operated Oxygen Service Brass Body and Nema 4X Enclosure Solenoid Valve

Specs

–
Connection Type:

Threaded

Size:

3/4"

Flow Capacity (Cv):

4

Voltage:

120v

Body Pattern:

2-Way

Enclosure Type:

NEMA-4X

Material:

Brass

Position:

Normally Closed

Flow type:

High Flow

Max AC Air:

150

Max AC Water:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy