Apply to be a TradeMaster!
Main product image of 3/4" NPT Normally Closed Solenoid Valve (12 VDC)
Magnifying glass
Hover image to zoom

3/4" NPT Normally Closed Solenoid Valve (12 VDC)

SKU:
8210G003-12VDC
Rating:
(0)
Q&A:
(0)
3/4" NPT Normally Closed Solenoid Valve (12 VDC)
Magnifying glass
Hover image to zoom
$378.12 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 VDC
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6.5 Cv

Description

–
Features
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include:
    • Car wash
    • Laundry equipment
    • Air compressors
    • Industrial water control
    • Pumps

Specs

–
Size:

3/4"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Brass

Voltage:

12 VDC

Max Fluid Temp:

150°F (DC)

Wattage:

11.6 (DC)

Flow Capacity (Cv):

6.5

Max Pressure Differential (PSI):

125 Air-Inert-Gas (DC)

125 Water (DC)

125 Light Oil @ 300 SSU (DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy