Apply to be a TradeMaster!
Main product image of 1" Normally Closed 2-Way Solenoid Valve, 13 CV (120VAC) (Lead Free)
Magnifying glass
Hover image to zoom

1" Normally Closed 2-Way Solenoid Valve, 13 CV (120VAC) (Lead Free)

SKU:
8210G004HWLF
Rating:
(0)
Q&A:
(0)
1" Normally Closed 2-Way Solenoid Valve, 13 CV (120VAC) (Lead Free)
Magnifying glass
Hover image to zoom
$478.45 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
13 Cv

Specs

–
Connection Type:

Threaded

Size:

1"

Flow Capacity (Cv):

13

Voltage:

120v

Body Pattern:

2-Way

Material:

Brass

Wattage:

6.1

Flow type:

High Flow

Lead Free:

Yes

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy