| Connection Type: | Threaded |
|---|---|
| Size: | 3/4" |
| Flow Capacity (Cv): | 5 |
| Voltage: | 120v |
| Body Pattern: | 2-Way |
| Wattage: | 6.1 |
| Fluid Temperature Range: | 180 F Max |
| Lead Free: | Yes |
| Features: | NEMA 4X NEMA 4 |
| Position: | Normally Closed |
| Flow type: | High Flow |
Be the first to write a review.