Apply to be a TradeMaster!
Main product image of 3/4" NPT Normally Open 2-Way Solenoid Valve (120V/60Hz)
Magnifying glass
Hover image to zoom

3/4" NPT Normally Open 2-Way Solenoid Valve (120V/60Hz)

SKU:
8210G013
Rating:
(0)
Q&A:
(1)
3/4" NPT Normally Open 2-Way Solenoid Valve (120V/60Hz)
Magnifying glass
Hover image to zoom
$436.96 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6.5 Cv

Specs

–
Size:

3/4"

Connection Type:

Threaded

Position:

Normally Open

Body Pattern:

2-Way

Material:

Brass

Hertz:

60

Voltage:

120v

Flow Capacity (Cv):

6.5

Max Temp (F):

125°F

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this valve "lead free?"

Asked by RON 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this valve is not lead free and it is not approved for potable applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy