| Size: | 1" |
|---|---|
| Connection Type: | Threaded |
| Position: | Normally Open |
| Body Pattern: | 2-Way |
| Material: | Brass |
| Voltage: | 120v |
| Hertz: | 60 |
| Flow Capacity (Cv): | 13 |
| Max Temp (F): | 125°F |
| Flow type: | High Flow |
It is not certified as Lead Free and not recommended for potable domestic applications.